Shop GOOD IDEAS
See all product information
Create Account
Bench Ends - Make Your Own Outdoor Bench - Khaki Granite
- Mfr # BENCHEND-KGR
- Zoro # G422918096
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30-1/2 in
Length
25 in
Width (In.)
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BENCHEND-KGR
- Zoro #
- G422918096
- UPC #
- 818755016852
- Country of Origin
- United States
Dimensions
- Overall Height
- 30-1/2 in
- Length
- 25 in
- Width (In.)
- 8
Details
- Color
- Granite
Description
Create the perfect bench for any space with our sturdy plastic bench ends. Whether you're looking to build a bench for your garden, patio, or entryway, these bench ends provide a versatile and durable solution. Simply insert 2x4s into the pre-formed slots to achieve your desired bench length. The heavy-duty plastic construction ensures long-lasting durability and resistance to the elements, making it ideal for both indoor and outdoor use. Customize your bench by cutting the wood to your desired length or even painting or staining the wood to match your style and needs. Includes only the two bench ends, five pressure treated 2x4 must be purchased separately from your local hardware store to complete the bench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.