Shop GOOD IDEAS
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Big Blue 55 Gallon Rain Barrel
- Mfr # RB55-BLUE
- Zoro # G222918210
product price:Â
$
140.99
/ea
Key Features
Color
Blue
Height
34.75 in
Length
22.5 in
Width
22.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB55-BLUE
- Zoro #
- G222918210
- UPC #
- 837654463499
- Country of Origin
- United States
Dimensions
- Height
- 34.75 in
- Length
- 22.5 in
- Width
- 22.5 in
Details
- Color
- Blue
Description
Made of recycled material, the Big Blue 55 rain barrel holds up to 55 Gallons of rainwater. A soft mesh screen keeps out leafy debris, and two spigot locations allow hose hookups or an additional spigot. You can even link to other rain barrels. With its low price, the Big Blue 55 Rain Barrel will pay for itself several times over in water bill savings and is even cheaper and easier to maintain than Do-It-Yourself models. Make the choice to save the planet and your money with the Big Blue 55 Rain Barrel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.