Shop GOOD IDEAS
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Compost Wizard - Black
- Mfr # EZC01-BLK
- Zoro # G822917910
product price:Â
$
376.99
/ea
Key Features
Color
Black
Width
28 in
Height
29 in
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZC01-BLK
- Zoro #
- G822917910
- UPC #
- 094922962140
- Country of Origin
- United States
- Color
- Black
Dimensions
- Width
- 28 in
- Height
- 29 in
- Length
- 36 in
Description
In the world of composters, you have two basic choices: Bins and Tumblers. Compost Bins typically hold more than Compost Tumblers but must be aerated constantly. Tumblers aerate easily but usually don't hold as much material. The Good Ideas Compost Wizard solves both of these shortcomings. Its massive drum is one of the largest on the market, and handholds allow you to grip and roll the composter, eliminating the need for a complex or clunky system. The low profile keeps it from blowing over in high winds, helps keep it out of sight, and makes it convenient for loading and unloading material. The Compost Wizard's drum can be leveraged off the base and rolled to your desired location which means no heavy lifting. And the 16" twist lid makes access easy while also sealing in precious compost tea and keeping out animals. Fresh compost can be made in as little as 3 weeks. The Compost Wizard comes completely assembled so you can start composting immediately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.