Compost Wizard Dual Senior - Black
- Mfr # CW-2X12-BLK
- Zoro # G722918079
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
32 in
Width
28 in
Length
35.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CW-2X12-BLK
- Zoro #
- G722918079
- UPC #
- 818755011208
- Country of Origin
- United States
- Color
- Black
Dimensions
- Height
- 32 in
- Width
- 28 in
- Length
- 35.25 in
Description
The Compost Wizard Dual Senior combines some of the greatest features in our composters to create a compact tumbler that does it all. With most compost tumblers, users are restricted to working with one batch at a time, but the Dual Senior can support two batches running simultaneously. Each 40+ gallon chamber is separated and can compost independently. Manufactured with recycled plastic that is BPA free, the Dual Senior comes fully assembled and will take your composting to the next level.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.