Shop GOOD IDEAS
See all product information
Create Account
Compost Wizard Envirotumbler - Black
- Mfr # CWET-BLK
- Zoro # G822918160
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
28 in
Width
25 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWET-BLK
- Zoro #
- G822918160
- UPC #
- 854518002502
- Country of Origin
- United States
Dimensions
- Length
- 28 in
- Width
- 25 in
- Height
- 24 in
Details
- Color
- Black
Description
The Compost Wizard EnviroTumbler makes composting easy and fun. With its revolutionary, compact design, you save space and waste. The dark plastic absorbs the sun's heat, allowing your kitchen scraps, yard waste, and other organic matter to quickly break down into fresh compost. As you turn the drum, any excess liquid drains out into the base, and with an optional spigot (not included) you can then drain the stored compost tea for use on plants. The drum removes from the base to roll your batch to any desired location.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.