Impressions Bali 50 Gallon Flat Top Rain Saver - Desert Sand
- Mfr # IMP-B50NP-DES
- Zoro # G722918031
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Color
Desert Sand
Width
22.25 in
Height
36 in
Style
Flat Top
Length
22.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IMP-B50NP-DES
- Zoro #
- G722918031
- UPC #
- 818755014896
- Country of Origin
- United States
Dimensions
- Width
- 22.25 in
- Height
- 36 in
- Length
- 22.25 in
Details
- Color
- Desert Sand
- Style
- Flat Top
Description
The Impressions Bali 50 Gallon Flat Top Rain Saver is perfect for virtually any home. Its appearance emulates the rotund woven texture of a wicker storage bin, and the flat top includes the Good Ideas original, integrated channel that automatically diverts overflow to the front of the barrel and keeps your foundation from flooding. The large opening which can be used for 2x3 or 3x4 downspouts is covered with a soft, fine mesh, plastic screen that keeps out heavy debris. Also included with the barrel are two sturdy metal spigots to install in the offset spigot locations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.