Impressions Bark 90 Gallon Rain Saver - Terra Cotta
- Mfr # IMP-C90-TC
- Zoro # G022917895
product price:Â
$
361.99
/ea
Key Features
Capacity
90 gal
Color
Terra Cotta
Height
44.5 in
Length
29 in
Width
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP-C90-TC
- Zoro #
- G022917895
- UPC #
- 818755010393
- Country of Origin
- United States
- Capacity
- 90 gal
- Color
- Terra Cotta
Dimensions
- Height
- 44.5 in
- Length
- 29 in
- Width
- 29 in
Description
The Impressions Bark 90 Gallon Rain Saver is larger than most barrels on the market. Its appearance emulates the rough texture of a large tree trunk, and with a deep welled top, you can plant an array of flowers or even a small herb or vegetable garden. The top also includes the Good Ideas original, integrated channel that automatically diverts overflow to the front of the barrel and keeps your foundation from flooding. The large opening can be used for 2x3 or 3x4 downspouts and is covered with a soft, fine mesh, plastic screen that keeps out heavy debris. Also included with the barrel are two sturdy metal spigots to install in the offset spigot locations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.