Shop GOOD IDEAS
See all product information
Create Account
Impressions Corsican 50 Gallon Rain Saver - Sandstone
- Mfr # IM-COR050-SAN
- Zoro # G222918098
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Color
Sandstone
Length
22 in
Height
41.5 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IM-COR050-SAN
- Zoro #
- G222918098
- UPC #
- 818755011888
- Country of Origin
- United States
Dimensions
- Length
- 22 in
- Height
- 41.5 in
- Width
- 24 in
Details
- Color
- Sandstone
Description
The Impressions Corsican 50 Gallon Rain Saver is one of the sturdiest and most eye-catching rain barrels on the market. The barrel's exterior features a premium linen texture that will look elegant outside virtually any home. The top is graded and shaped to automatically diverts overflow water to the front of the barrel to keep your foundation from flooding. The large downspout opening allows use with both 2x3 or 3x4 downspouts and is covered by a soft, fine mesh, plastic screen to keep out heavy debris. Also included with the barrel are two sturdy metal spigots to install in the offset spigot locations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.