Impressions Eco Palm 50 Gallon Rain Saver - Contains Recycled Material

  • Mfr # GI-REC-L50-BLK

  • Zoro # G322918110


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
22.75 in
Length
22.75 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GI-REC-L50-BLK
Zoro #
G322918110
UPC #
818755015237
Country of Origin
United States

Dimensions

Width
22.75 in
Length
22.75 in
Height
34 in

Details

Color
Black

Description

The Impressions Eco Palm 50 Gallon Rain Saver reinvents how you harvest rainwater. Made from recycled material, its appearance emulates the rough texture of a palm tree trunk. With a deep welled top, you can plant an array of flowers or even a small herb or vegetable garden. The top also includes the Good Ideas original, integrated channel that diverts overflow to the front of the barrel and keeps your foundation from flooding. The large top opening, which can be used for 2x3 or 3x4 downspouts, is covered with a soft, fine mesh, plastic screen that keeps out heavy debris. The Impressions Eco Palm 50 rain barrel additionally features a sturdy plastic spigot that won't rust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.