Impressions Eco Stone 50 Gallon Rain Saver - Contains Recycled Material

  • Mfr # GI-REC-STO50-BLK

  • Zoro # G422918232


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
20.5 in
Height
42 in
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI-REC-STO50-BLK
Zoro #
G422918232
UPC #
818755015190
Country of Origin
United States

Dimensions

Width
20.5 in
Height
42 in
Length
20.5 in

Details

Color
Black

Description

Made with recycled material, the Impressions Eco Stone 50 Gallon Rain Saver is perfect for virtually any home. Its appearance emulates an artisan clay stria vase, and it has a planter top that allows the planting of a small herb garden or decorative flowers. It also includes the Good Ideas original integrated channel that automatically diverts overflow to the front of the barrel and keeps your foundation from flooding. The large opening can be used for both 2x3 or 3x4 downspouts and is covered with a soft, fine mesh, plastic screen that keeps out heavy debris. The Impressions Eco Stone 50 rain barrel also comes with a durable plastic spigot which allows you to hook up a hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.