Impressions Havana 50 Gallon Rain Saver - Khaki Granite

  • Mfr # IM-HAVA50-KGR

  • Zoro # G022917932


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Color
Khaki Granite
Length
23 in
Height
38 in
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-HAVA50-KGR
Zoro #
G022917932
UPC #
818755013691
Country of Origin
United States

Dimensions

Length
23 in
Height
38 in
Width
23 in

Details

Color
Khaki Granite

Description

The Impressions Havana 50 Gallon Rain Saver is one of the sturdiest and most eye-catching rain barrels on the market. Its distinct surface features multi-directional lines that create a unique artistic texture. With a deep welled top, you can plant an array of flowers or even a small herb or vegetable garden. The top also includes the Good Ideas, original, integrated channel that automatically diverts overflow to the front of the barrel to keep your foundation from flooding. The large downspout opening allows use with both 2x3 or 3x4 downspouts and is covered with a soft, fine mesh, plastic screen to keep out heavy debris. Also included with the barrel are two sturdy metal spigots to install in the offset spigot locations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.