Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Wizard 50 Gallon Rain Barrel With Diverter Kit - Terra Cotta

  • Mfr # RW50-DIV-TC

  • Zoro # G222918135


product price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW50-DIV-TC
Zoro #
G222918135
UPC #
854518002656
Country of Origin
United States

Description

The Rain Wizard 50 Diverter Kit features a Rain Wizard 50 and a plastic downspout diverter. The Rain Wizard 50 is a rustic, faux oak rain barrel with a distressed wood-grain texture that's highly detailed. It holds 50 gallons and has a fine mesh screen to keep out debris along with front-facing overflow. This barrel features connection points for linking to other rain barrels and a flat-back that can sit right up against exterior walls. A standard 3/4" metal spigot is included. Incredibly strong, this rain barrel can take heavy impacts and holds up against the weather thanks to its sturdy, BPA-free plastic construction. The included diverter kit easily connects your downspout to the rain barrel. Simply drill a hole in the downspout and rain barrel, insert the rubber connectors and connect with the included hose. When the barrel is connected via the diverter, most of the water flowing through the downspout fills the barrel. Once it is completely full, the excess water builds up in the connection tube and begins flowing down the downspout as it normally would. A plug is also included so the barrel can be disconnected, and the downspout can return to normal function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.