Shop GOOD IDEAS
See all product information
Create Account
Rain Wizard Aspen Eco 50 Gallon Rain Saver
- Mfr # RW-ASPEN50-OAK
- Zoro # G222918005
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Color
Oak
Height
37 in
Width
23 in
Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW-ASPEN50-OAK
- Zoro #
- G222918005
- UPC #
- 818755014285
- Country of Origin
- United States
Dimensions
- Height
- 37 in
- Width
- 23 in
- Length
- 23 in
Details
- Color
- Oak
Description
The Rain Wizard Aspen Eco 50 Gallon Rain Saver is the ideal introductory rain barrel. This 50-gallon rain saver comes in two pieces, with a lid that is easy to remove for cleaning. The attractive barrel has a faux woodgrain slat and worked-metal ring finish that will make you proud to display it anywhere around your house or building.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.