Shop GOOD IDEAS
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rain Wizard Urn 65 Gallon Rain Barrel - Light Granite
- Mfr # RWURN-LIG
- Zoro # G422918133
product price:Â
$
228.99
/ea
Key Features
Capacity
65 gal
Color
Light Granite
Length
25 in
Width
26 in
Height
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWURN-LIG
- Zoro #
- G422918133
- UPC #
- 818755010058
- Country of Origin
- United States
- Capacity
- 65 gal
- Color
- Light Granite
Dimensions
- Length
- 25 in
- Width
- 26 in
- Height
- 35 in
Description
The Rain Wizard Urn 65-gallon rain barrel is both beautiful and cleverly designed. Constructed with thick and durable plastic resin, it will hold up to the harshest elements. With the appearance of a terra cotta urn, the rain barrel's graceful lines, curves, and trim make it a stylish accent piece for your home's exterior. The flat back design allows you to position the barrel close to walls or flat areas. The top is a self-draining planter and includes the Good Ideas original, integrated channel that diverts overflow to the front of the barrel to keep your foundation from flooding. Like all Good Ideas rain barrels, this product is BPA-Free.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.