Rain Wizard Urn Stand - Dark Granite
- Mfr # RWURNST-DAR
- Zoro # G922918008
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Color
Granite
Length
22.25 in
Height
12 in
Width
26.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWURNST-DAR
- Zoro #
- G922918008
- UPC #
- 818755012182
- Country of Origin
- United States
Dimensions
- Length
- 22.25 in
- Height
- 12 in
- Width
- 26.75 in
Details
- Color
- Granite
Description
Most rain barrels on the market don't fully utilize the water they hold because the spigot is located about halfway up the barrel. This allows buckets to be filled but leaves about a quarter of the water standing behind which can be hazardous. Barrels with optimally located spigots don't allow room for filling buckets and leave hoses as the only draining option. The Rain Wizard Urn Stand solves these issues by lifting and supporting the Rain Wizard Urn (50- or 65-gallon) off the ground. With the increased elevation, buckets can be easily placed below the spigot without awkward tilting or maneuvering, and the barrel can drain at a much faster rate. The Rain Wizard Stand works with either the 50- or 65-gallon Rain Wizard Urn: simply flip it over to change its compatibility. The structured core is designed to hold over 750 pounds of water weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.