Savannah Urn - Sandstone
- Mfr # SV-URN-SAN
- Zoro # G122917979
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
23 in
Overall Width (In.)
23 in
Overall Height (In.)
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV-URN-SAN
- Zoro #
- G122917979
- UPC #
- 818755010294
- Country of Origin
- United States
- Color
- Sandstone
Dimensions
- Overall Length (In.)
- 23 in
- Overall Width (In.)
- 23 in
- Overall Height (In.)
- 32 in
Description
The Savannah Urn waste & storage bin is an attractive alternative to boring and ugly bins. Large, industrial trash cans detract from your landscape's beauty. The Savannah Urn is a stylish solution that will beautify your deck, patio, backyard, or garden. The lightweight plastic construction makes the Urn easy to move, and the wide base resists tipping in strong winds and weather. The lid is a simple friction-fit design that is easy to remove but won't blow off. With a 30-gallon capacity, the Savannah Urn can hold a standard garbage bag or store yard tools, pool toys, and other items around the house. Available in several color choices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.