Stora Step - Dark Granite
- Mfr # SSTEP-DAR
- Zoro # G322918219
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Width
31 in
Height
16 in
Length
25 in
Color
Dark Granite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSTEP-DAR
- Zoro #
- G322918219
- UPC #
- 818755010867
- Country of Origin
- United States
Dimensions
- Width
- 31 in
- Height
- 16 in
- Length
- 25 in
Details
- Color
- Dark Granite
Description
Made from sturdy, rotationally molded plastic, the Stora Steps will not rust, rot, flake, or chip. They are light and durable, designed to stand up to the harshest conditions for years. To clean just spray off or wipe down with water. The textured plastic doesn't get slippery when wet, and a durable hinged lid keeps a tight seal on the spacious storage compartment inside. The Stora Step can be used in a wide variety of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.