Shop GOOD IDEAS
See all product information
Create Account
Umbrella Stand Base - Elegance Cappuccino
- Mfr # UB6C
- Zoro # G522918149
product price:Â
$
11.45
/ea
Key Features
Height
9.5 in
Width
14.5 In
Length
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB6C
- Zoro #
- G522918149
- UPC #
- 818755017385
- Country of Origin
- United States
- Color
- Cappuccino
Dimensions
- Height
- 9.5 in
- Width
- 14.5 In
- Length
- 14.5 in
Description
Elevate your outdoor space with the Good Ideas Umbrella Base. This decorative replacement umbrella stand is the perfect blend of style and durability. Crafted from UV-stabilized polymer, the base is designed to resist cracking and fading, ensuring it looks great season after season. The leakproof stand can be filled with water, sand, or cement, to provide a sturdy, secure, and reliable anchor for your patio table or porch umbrella. Accommodates 1" and 1 1/2" poles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.