
Beekeeping Beehive Smoker Stainless Steel w/Heat Shield
Mfr # GLSMKR
Zoro # G804387977
product price: $29.89
/eaKey Features
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLSMKR
Zoro #
G804387977
UPC #
645710102257
Country of Origin
China
Details
Color
Silver
Material
Stainless Steel
Description
The Goodland Bee Supply® smoker offers excellent performance and the highest build quality of any smoker. The Large 4 inch by 11 inch Smoke chamber allows for superior on demand smoke generation. A removable internal burn tray allows for easy cleanup and helps fuel burn consistently. Ideal design for those situations where consistent smoke is necessary. Featuring leather bellows, welded fall and heat shield and mirror polished stainless steel construction with laser etched logo. Easy to operate for beginners and professionals alike. Simply light one of the included smoke logs and set it onto the burning plate. Close the smoker lid, slowly pump the bellows fanning the pellet and pumps smoke out of the spout. Whether heading out for routine hive inspections, harvesting honey, merging or splitting colonies the Goodland bee smoker is made to get the job done. Includes 3 smoke fuel logs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.