33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 9 microns, Natural, 500 PK

  • Mfr # GNT3340

  • Zoro # G4187344


product price:  $90.25
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Capacity
33 gal
Strength Rating
Medium-Duty
Material
High-Density Resin
Thickness
9 microns
Size
33 in x 39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNT3340
Zoro #
G4187344
UPC #
10041215255912
Country of Origin
United States

Dimensions

Thickness
9 microns
Size
33 in x 39 in
Width
33 in
Height
39 in

Details

Capacity
33 gal
Strength Rating
Medium-Duty
Material
High-Density Resin
Color
Natural
Item
Trash Bags
Package Configuration
20 Rolls of 25 Bags
Bags Per Roll
500
Application
Can Liner
Weight
17 lbs

Description

Good 'n Tuff® Waste Can Liners, 33 gal, 9 microns, 33" x 39", Natural, 500/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.