Shop GOOD OLD VALUES
Create Account
Silver Camp Fork 30 in. H X 1 in. W X 30 in. L 1 pk
- Mfr # G23002-A
- Zoro # G905389542
product price:
$
2.19
/ea
Sold in multiples of 24 for
$52.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G23002-A
- Zoro #
- G905389542
- UPC #
- 721003230026
- Country of Origin
- China
Description
Great for roasting marshmallows and hot dogs over a camp fire
- • Bbq fork extendable to 30 inch wood handle
- • Good for grilling hot dogs and marshmallows on the grill or bon fire
- • Prefect for camping
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.