Steel Platform Truck, 24 in W x 60 in D, 8 in, Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-2460-8S-EHS
- Zoro # G524448798
product price:Â
$
759.99
/ea
Key Features
Assembled/Unassembled
Assembled
Finish
Powder Coated
Overall Width
24 in
Frame Material
Steel
Deck Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2460-8S-EHS
- Zoro #
- G524448798
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Frame Material
- Steel
- Load Capacity
- 3,000 lbs
- Deck Material
- Steel
- Item
- Platform Truck
- Handle Type
- Tubular Offset
- Caster Material
- Semi-Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Light Blue
Dimensions
- Overall Width
- 24 in
- Deck Width
- 24 in
- Deck Height
- 9-3/4 in
- Overall Height
- 36-1/4 in
- Caster Dia.
- 8 in
- Overall Length
- 66 in
- Deck Length
- 60 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 60 in W x 24 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.