3 Inch LED Round Retrofit Downlight, Fits 3, 3.5 or 3.7 inch, GU10 Adapter, 9W, 700 Lumens, 65W Eqv
- Mfr # G-48330
- Zoro # G915941464
Key Features
Specifications
Details
- MFR #
- G-48330
- Zoro #
- G915941464
- UPC #
- 696304483306
- Country of Origin
- China
- Light Technology
- LED
- Watts
- 9W
- Rated Life
- 50,000 hr
- Housing Material
- Aluminum
- Bulb Base Type
- GU10
- Indoor/Outdoor Usage
- Outdoor, Indoor
- CRI
- 90
- Bulb Beam Angle
- 100 Degrees
- Lumens
- 700 Lumen
- Voltage
- 120V
- Dimmable
- Yes
- Light Distribution Shape
- Round
- Features
- Dimmable
- Connectivity Technology
- Normal Bulb
- Light Color
- 5CCT 2700K-3000K-3500K-4100K-5000K
Dimensions
- Diameter
- 4.4 in
- Length
- 2.7 in
- Width
- 4.4 in
Description
The Goodlite 3" LED Round Retrofit Downlight G-48330 offers an effortless lighting upgrade with its easy installation retrofit kit, designed to fit 3", 3.5", or 3.7" housings, including a GU10 base adapter and integrated trim. This versatile fixture allows you to select from five color temperatures-2700K warm white, 3000K soft white, 3500K neutral white, 4100K cool white, and 5000K daylight-giving you the flexibility to customize the ambiance of any space. The 9W LED downlight delivers 700 lumens, providing energy-efficient illumination equivalent to a 65W incandescent bulb, while its 50,000-hour lifespan ensures long-lasting performance and reduced electricity costs. With a high CRI of 90, it delivers vibrant, true-to-life color rendering, and its dimmable feature offers smooth brightness adjustment. UL and Wet Location rated, this durable light is suitable for a variety of environments, including bathrooms, kitchens, and outdoor covered areas, making it a reliable, eco-friendly solution for both home and commercial spaces.
- Easy Installation Retrofit Kit: Fits 3", 3.5", or 3.7" housings, GU10 base adapter included, integrated trim, no additional components required, straightforward setup, ideal for new construction and remodel projects, enhances existing lighting systems
- Adjustable Color Temperature Lighting Fixture: Selectable CCT, 2700K warm white, 3000K soft white, 3500K neutral white, 4100K cool white, 5000K daylight, customizable ambiance, versatile lighting options, adaptable to various settings, enhances interior design
- Energy-Efficient LED Retrofit Downlight: 9W LED downlight, 700 lumens output, replaces 65W incandescent bulbs, reduces energy consumption, lowers electricity bills, eco-friendly lighting solution, long-lasting performance, 50,000-hour lifespan, cost-effective illumination
- High CRI Dimmable Recessed Light: CRI 90, accurate color rendering, vibrant visuals, dimmable feature, compatible with most LED dimmers, smooth brightness adjustment, tailored lighting intensity, suitable for living rooms, kitchens, bedrooms, and offices
- Wet Location Rated Ceiling Light: UL listed, suitable for wet locations, safe for bathrooms, kitchens, outdoor covered areas, durable construction, reliable performance, meets safety standards, versatile application, enhances home and commercial spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.