Zoro Homepage

4 Inch Fire Rated Round slim LED Selectable CCT Downlight, Slim

  • Mfr # G-96922

  • Zoro # G616218759


product price: $63.45
/ea

Key Features

Voltage
120-277V
Housing Material
Aluminum
CRI
90
Length
1.52 in
Rated Life
50000 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-96922
Zoro #
G616218759
UPC #
24431969224
Country of Origin
China

Dimensions

Length
1.52 in
Width
4.65 in
Diameter
4.65 in

Details

Voltage
120-277V
Housing Material
Aluminum
Shape
Round
CRI
90
Rated Life
50000 Hours
Lumens
1400-2000 Lumen
Watts
15-20W
Indoor/Outdoor Usage
Outdoor, Indoor
Beam Angle
100°
Features
Triac or 0-10V
Light Color
Selectable Color Temperature 27,30,35,41, or 50k
Light Technology
LED
Dimming Type
Triac or 0-10

Description

The Goodlite 4-Inch Fire-Rated Round Slim LED Downlight offers an ideal combination of safety, efficiency, and versatility for residential, commercial, or industrial settings. With a selectable color temperature feature, this downlight allows you to choose from five lighting options, ranging from Soft White to Super White, to create the perfect ambiance for any space. Its 12W power consumption provides an impressive 925 lumens of light, equivalent to a 75W incandescent bulb, helping you save energy while maintaining brightness. UL 263 & ASTM E119 fire-rated, it offers up to two hours of fire protection, making it a reliable choice for fire safety. The downlight is fully dimmable, features a long lifespan of 50,000 hours, and is rated for wet locations, making it suitable for kitchens, bathrooms, or outdoor covered areas. With an ultra-slim design only 1.52" in height, it fits into tight spaces and is easy to install with its BX connection. Additionally, the high CRI of 90+ ensures accurate color rendering. This downlight is the perfect solution for safe, energy-efficient, and customizable lighting in a variety of applications.


  • Certified Fire Safety Excellence: Beyond mere compliance, each unit in our range is meticulously certified for fire safety, meeting stringent regulations. This certification ensures that our lights are not only safe but also ideal for use in projects where certified fire-rated products are a must, offering peace of mind in high-stakes environments
  • Versatile and Seamless Dimming Capabilities: Our downlights are engineered for compatibility with both Triac and 0-10V dimming systems, offering you complete control over the lighting intensity. This versatility ensures a tailored lighting experience, whether you're setting the mood in a dining area or need bright light for a workspace
  • Exceptional Color Rendering for True-to-Life Illumination: With a high Color Rendering Index (CRI) of 90+, these downlights reveal the vibrant, true colors of your space. Whether it's showcasing the nuances in artwork or creating the perfect ambiance in a living room, our lights ensure that every hue is displayed in its full glory
  • Superior Energy Efficiency with LED Technology: Harness the power of advanced LED technology, offering an eco-friendly lighting solution that significantly reduces energy consumption. Our lights provide the brilliance of traditional lighting at a fraction of the power, making them a cost-effective and sustainable choice for any setting
  • Long-Lasting and Robust Construction: Designed to stand the test of time, each downlight boasts a remarkable 50,000-hour lifespan, minimizing the need for replacements. The robust construction, coupled with a sleek, modern design, ensures that these lights not only perform exceptionally but also enhance the aesthetic of any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.