Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Inch Fire Rated Square slim LED Selectable CCT Downlight, Slim

  • Mfr # G-97022

  • Zoro # G916218756


product price: $57.98
/ea

Key Features

CRI
90
Voltage
120-277V
Housing Material
Aluminum
Watts
12W
Rated Life
50,000 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-97022
Zoro #
G916218756
UPC #
24431970220
Country of Origin
China

Dimensions

Width
4.95 in
Length
1.56 in
Diameter
4.95 in

Details

CRI
90
Voltage
120-277V
Housing Material
Aluminum
Watts
12W
Rated Life
50,000 Hours
Shape
Round & Square
Lumens
850 Lumen
Beam Angle
110°
Dimming Type
Triac or 0-10
Indoor/Outdoor Usage
Outdoor, Indoor
Light Color
Selectable color temperature, Soft White, Warm White, Neutral White, Cool White, Super White.
Light Technology
LED
Features
Triac or 0-10V

Description

The Goodlite 4-Inch Fire-Rated Square Slim LED Downlight combines modern design with high-performance functionality, making it an ideal choice for energy-efficient and safe lighting. This 12W LED downlight provides an impressive 850 lumens of bright light while using just a fraction of the energy, equivalent to a 75W incandescent bulb. With selectable color temperature options, you can easily switch between Soft White, Warm White, Neutral White, Cool White, and Super White to create the perfect atmosphere. Certified for fire safety with UL 263 and ASTM E119 standards, this downlight offers up to two hours of fire protection, ensuring reliability and safety. The downlight is fully dimmable and compatible with Triac or 0-10V dimming, offering flexible lighting control. Its also rated for wet locations, making it suitable for kitchens, bathrooms, and covered outdoor areas. With a slim, low-profile design only 1.56" in height, it fits into tight spaces, and the frosted diffuser ensures even light distribution. A long lifespan of 50,000 hours, the Goodlite 4-Inch Fire-Rated Square Slim LED Downlight provides both durability and energy savings while enhancing the safety and style of any space.


  • Certified Fire Safety Excellence: Beyond mere compliance, each unit in our range is meticulously certified for fire safety, meeting stringent regulations. This certification ensures that our lights are not only safe but also ideal for use in projects where certified fire-rated products are a must, offering peace of mind in high-stakes environments
  • Versatile and Seamless Dimming Capabilities: Our downlights are engineered for compatibility with both Triac and 0-10V dimming systems, offering you complete control over the lighting intensity. This versatility ensures a tailored lighting experience, whether you're setting the mood in a dining area or need bright light for a workspace
  • Exceptional Color Rendering for True-to-Life Illumination: With a high Color Rendering Index (CRI) of 90+, these downlights reveal the vibrant, true colors of your space. Whether it's showcasing the nuances in artwork or creating the perfect ambiance in a living room, our lights ensure that every hue is displayed in its full glory
  • Superior Energy Efficiency with LED Technology: Harness the power of advanced LED technology, offering an eco-friendly lighting solution that significantly reduces energy consumption. Our lights provide the brilliance of traditional lighting at a fraction of the power, making them a cost-effective and sustainable choice for any setting
  • Long-Lasting and Robust Construction: Designed to stand the test of time, each downlight boasts a remarkable 50,000-hour lifespan, minimizing the need for replacements. The robust construction, coupled with a sleek, modern design, ensures that these lights not only perform exceptionally but also enhance the aesthetic of any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.