Zoro Homepage

6 Inch Fire Rated Round slim LED Selectable CCT Downlight, Slim

  • Mfr # G-96924

  • Zoro # G916218763


product price: $69.89
/ea

Key Features

Housing Material
Aluminum
Length
1.54 in
CRI
90
Rated Life
50,000 Hours
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-96924
Zoro #
G916218763
UPC #
24431969248
Country of Origin
China

Dimensions

Length
1.54 in
Width
7.12 in
Diameter
7.12 in

Details

Shape
Round
Housing Material
Aluminum
CRI
90
Rated Life
50,000 Hours
Lumens
1600 Lumen
Watts
18W
Voltage
120-277V
Light Technology
LED
Dimming Type
Triac or 0-10
Beam Angle
100°
Indoor/Outdoor Usage
Outdoor, Indoor
Features
Triac or 0-10V
Light Color
Selectable color temperature, soft White, Warm White, Neutral White, Cool White, Super White.

Description

The Goodlite 6-Inch Fire-Rated Round Slim LED Downlight combines sleek design with exceptional performance, offering an ideal solution for energy-efficient, safe, and versatile lighting. With a selectable color temperature feature, this downlight allows you to choose between Soft White, Warm White, Neutral White, Cool White, and Super White, ensuring the perfect ambiance for any space. The 18W LED provides a bright output of 1600 lumens, equivalent to a 150W incandescent bulb, while significantly reducing energy consumption. Fire-rated to UL 263 and ASTM E119 standards, it provides up to two hours of fire protection, making it a reliable choice for both residential and commercial spaces. This dimmable downlight is compatible with Triac or 0-10V dimming controls, offering full flexibility in brightness. Rated for wet locations, it's perfect for bathrooms, kitchens, and outdoor covered areas. With a slim profile 1.54" in height, it's easy to install in tight spaces and can be used in new or retrofit installations. Featuring a high CRI of 90+ for accurate color rendering and a long lifespan of 50,000 hours, this downlight provides durability and energy efficiency. The Goodlite 6-Inch Fire-Rated Round Slim LED Downlight ensures safety, efficiency, and long-lasting performance for any application.


  • Certified Fire Safety Excellence: Beyond mere compliance, each unit in our range is meticulously certified for fire safety, meeting stringent regulations. This certification ensures that our lights are not only safe but also ideal for use in projects where certified fire-rated products are a must, offering peace of mind in high-stakes environments
  • Versatile and Seamless Dimming Capabilities: Our downlights are engineered for compatibility with both Triac and 0-10V dimming systems, offering you complete control over the lighting intensity. This versatility ensures a tailored lighting experience, whether you're setting the mood in a dining area or need bright light for a workspace
  • Exceptional Color Rendering for True-to-Life Illumination: With a high Color Rendering Index (CRI) of 90+, these downlights reveal the vibrant, true colors of your space. Whether it's showcasing the nuances in artwork or creating the perfect ambiance in a living room, our lights ensure that every hue is displayed in its full glory
  • Superior Energy Efficiency with LED Technology: Harness the power of advanced LED technology, offering an eco-friendly lighting solution that significantly reduces energy consumption. Our lights provide the brilliance of traditional lighting at a fraction of the power, making them a cost-effective and sustainable choice for any setting
  • Long-Lasting and Robust Construction: Designed to stand the test of time, each downlight boasts a remarkable 50,000-hour lifespan, minimizing the need for replacements. The robust construction, coupled with a sleek, modern design, ensures that these lights not only perform exceptionally but also enhance the aesthetic of any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.