Zoro Homepage

Fixture, RS5/23W-IC/32W-NIC/RD/LED/5CCT/BX,

  • Mfr # G-98523

  • Zoro # G216218739


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
CRI
90
Rated Life
50000 Hours
Length
2.38 in
Watts
32/23W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-98523
Zoro #
G216218739
UPC #
24431985231
Country of Origin
China

Dimensions

Width
5.2 in
Length
2.38 in
Diameter
5.94 in

Details

Voltage
120-277V
CRI
90
Rated Life
50000 Hours
Lumens
3000/2000 Lumen
Watts
32/23W
Housing Material
Aluminum
Shape
Round
Bulb Base Type
IC
Light Color
5 Color Selectable 2700k - 3000K - 3500K - 4100K - 5000K
Indoor/Outdoor Usage
Outdoor, Indoor
Light Technology
LED
Features
Triac or 0-10V
Dimming Type
Triac or 0-10V
Beam Angle
100°

Description

The Goodlite Commercial 5" LED Regress Round Recessed Fixture G-98523 offers powerful, customizable illumination perfect for large commercial spaces. With a multi-watt setting of 23W to 32W, this fixture provides adjustable brightness from 2000 to 3000 lumens, ensuring the ideal light intensity for various environments. The 5CCT feature allows for versatile color temperature options ranging from a warm 2700K to a bright 5000K, enabling precise control over the lighting atmosphere. Equipped with Triac and 0-10V dimming capabilities, it allows for smooth, effortless adjustments in light levels. Built to last with ETL and wet ratings, this fixture is IC-rated at 23W and non-IC-rated at 32W, making it adaptable for a range of installation conditions. Whether illuminating retail spaces, offices, or other commercial settings, the Goodlite 5" LED fixture combines exceptional brightness, energy efficiency, and high-quality performance.


  • Commercial-Grade Brilliance: The Goodlite Commercial 5" LED Recessed Fixture delivers exceptional brightness, adjustable from 2000 to a stunning 3000 Lumens, to illuminate expansive spaces with ease and versatility.
  • Flexible Wattage Selection: Catering to diverse lighting needs, this fixture offers a multi-watt setting ranging from 23W to 32W, giving you the power to choose the intensity of illumination suitable for your commercial environment.
  • Customizable Color Temperatures: With a 5CCT selection spanning from a warm 2700K to a daylight 5000K, this LED fixture adapts to your preferred lighting needs, enhancing the mood and functionality of any space.
  • Advanced Dimming Capabilities: Integration with Triac & 0-10V dimming allows for smooth transition in lighting levels, offering a tailored lighting experience for any setting from retail spaces to professional offices.
  • IC Rated at 23W & Non-IC rated at 32W: An IC-rated housing is designed for direct contact with insulation, while non-IC rated fixtures require a certain airspace around them for heat dissipation. So, non-IC is suitable for higher wattages that generate more heat but can't be used in direct contact with insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.