LED Flushed Trimless Round Slim - Recessed Fixture, SR3/15W/R/5CCT/TL, 1200/800 Lumen, 15/10W
- Mfr # G-96621
- Zoro # G116218723
Key Features
Specifications
Product Information
- MFR #
- G-96621
- Zoro #
- G116218723
- UPC #
- 24431966216
- Country of Origin
- China
Dimensions
- Length
- 2.07 in
- Width
- 2.83 in
- Diameter
- 4.72 in
Details
- Lumens
- 1200/800 Lumen
- Voltage
- 120V to 277V
- Housing Material
- Aluminum
- Shape
- Round
- Watts
- 15/10W
- CRI
- 90
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Dimming Type
- Triac or 0-10V
- Light Color
- 5 Color Selectable 2700K - 3000K - 3500K - 4100K - 5000K
- Indoor/Outdoor Usage
- Outdoor, Indoor
- Beam Angle
- 100°
- Features
- Triac or 0-10V
- Bulb Base Type
- IC
Description
Discover the unmatched elegance of Goodlite's 4" LED Flushed Trimless Square Slim Recessed Fixture, where design finesse meets innovative lighting technology. This Recessed fixture elevates any indoor space with its subtle yet impactful 1400 to 1700 Lumens output depending on which wattage you select, ensuring a well-lit environment that's both welcoming and functional. Crafted to perfection, the trimless square silhouette offers a contemporary touch that integrates flawlessly with your interior design, maintaining the integrity of your decor without compromising on brightness. The trimless feature of this 15 to 20 watt fixture Fixture is IC Rated at 15 Watts and NOT IC Rated at 20 Watts also means there are no visible edges, creating a clean, sophisticated look on any ceiling. The true brilliance of this Goodlite fixture lies in its 5CCT capability, offering a spectrum of color temperatures from a cozy 2700K to a vibrant 5000K. This versatility allows for a customized lighting experience to match every mood, task, or time of day, enhancing the ambiance of your space with ease. Compatibility is key with this ETL-listed, wet-rated fixture, ensuring safety and adaptability in a variety of indoor settings. It's engineered to work smoothly with both Triac and 0-10V dimming systems, providing you with the flexibility to adjust the lighting levels to your preference. Investing in Goodlite's LED Recessed Fixture means investing in longevity. With an impressive lifespan of 50,000 hours, your space will enjoy consistent lighting for years to come. Installation is made straightforward with the included cut-out template and detailed instructions, ensuring a hassle-free setup. The Goodlite 4" LED Recessed Fixture is not just a lighting solution-it's a statement of elegance, efficiency, and enduring performance, making it an essential addition to any modern indoor setting
- Sleek and Stylish Lighting: The Goodlite G-96621 offers a minimalist 3" LED flushed trimless round design, delivering a sophisticated look that enhances any interior without drawing unnecessary attention.
- Energy-Efficient Brilliance: At only 10 or 15 watts (at 15 Watts this fixture is Not IC Rated), this fixture provides a bright 800 to 1200 lumen output, perfect for creating a well-lit space while conserving energy.
- Seamless Integration: Designed for a variety of settings, the multi-volt capability (120-277V) along with wet rating and ETL listing make this a safe and adaptable choice for any indoor environment.
- Ultimate Control and Comfort: Features like dimmable triac & 0-10V and 5CCT selectable color temperatures ensure you can create the right atmosphere with ease.
- Longevity and Reliability: With an impressive lifespan of 50k hours, backed by a 3-year warranty, the G-96621 promises lasting performance and peace of mind
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.