LED Recessed Ultra-Thin Square Slim Wafer Downlight, S8/24W/SQ/LED/3CCT 2200 Lumens, 225W

  • Mfr # G-20229

  • Zoro # G416218751


product price:  $69.99
/ea

Key Features

Watts
24W
Rated Life
50000 Hours
Voltage
120V
CRI
90
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-20229
Zoro #
G416218751
UPC #
749354202295
Country of Origin
China

Dimensions

Length
2 in
Width
8.88 in
Diameter
8.88 in

Details

Watts
24W
Rated Life
50000 Hours
Voltage
120V
Shape
Square
CRI
90
Housing Material
Aluminum
Lumens
2200 Lumen
Light Color
Color Selectable 3CCT 3000K-4100K-5000K
Light Technology
LED
Dimming Type
Triac or 0-10V
Bulb Base Type
IC
Beam Angle
100°
Features
Dimmable (Triac)
Indoor/Outdoor Usage
Outdoor, Indoor

Description

The Goodlite 8-inch 24W LED Recessed Ultra-Thin Square Slim Wafer Downlight G-20229 combines sleek, modern design with powerful, efficient lighting. Its ultra-thin, square profile seamlessly integrates into contemporary ceilings, adding a touch of elegance to any room. Offering three selectable color temperatures-3000K, 4100K, and 5000K-this downlight allows for customized ambiance, whether you need warm, neutral, or cool lighting. With an impressive 2200 lumens of brightness while consuming only 24 watts of power, it provides energy-efficient illumination that significantly reduces electricity costs compared to traditional lighting. Built for longevity, it boasts a 50,000-hour lifespan, ensuring years of reliable performance. Its high CRI of 90+ ensures accurate and vibrant color rendering, making it ideal for spaces where true-to-life color accuracy is essential. Perfect for both residential and commercial settings, this downlight enhances the visual appeal of any environment while offering lasting, high-quality illumination.


  • Sleek Design for Modern Spaces: The Goodlite 8-inch LED Downlight boasts an ultra-thin, square design that seamlessly integrates into contemporary ceilings. With its large 8-inch size and sleek profile, it adds a touch of modernity and elegance to any room
  • Adjustable Color Temperature: Featuring three selectable color temperatures (3000K, 4100K, 5000K), this downlight allows you to customize the ambiance according to your preference. Whether you prefer warm, neutral, or cool lighting, this downlight has you covered
  • High Brightness and Efficiency: Delivering an impressive 2200 lumens while consuming only 24 watts of power, this LED downlight provides bright and efficient lighting. It offers significant energy savings compared to traditional lighting solutions, making it an environmentally friendly choice
  • Long-lasting Performance: With a lifespan of 50,000 hours and backed by a 3-year warranty, this downlight promises long-lasting performance and reliability. Say goodbye to frequent bulb replacements and enjoy consistent, high-quality illumination for years to come
  • Enhanced Color Rendering: With a high Color Rendering Index (CRI) of 90+, this downlight ensures accurate and vibrant color representation, making it ideal for spaces where color accuracy is essential. From residential to commercial settings, it enhances the visual appeal of any environment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products