LED Regress Square Slim Ceiling Light with Junction Box, RS5/23W/SQ/LED/5CCT. 1800 Lumen, 23W

  • Mfr # G-20245

  • Zoro # G016218748


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Length
2 in
CRI
90
Rated Life
50000 Hours
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-20245
Zoro #
G016218748
UPC #
749354202455
Country of Origin
China

Dimensions

Width
5.2 in
Length
2 in
Diameter
5.71 in

Details

Shape
Square
Voltage
120V
CRI
90
Lumens
1800 Lumen
Rated Life
50000 Hours
Housing Material
Aluminum
Watts
23W
Light Color
Selectable Color Temperature 2700k, 3000K, 3500K, 4100K, 5000K
Bulb Base Type
IC
Light Technology
LED
Dimming Type
Triac
Beam Angle
100°
Features
Dimmable (Triac)
Indoor/Outdoor Usage
Indoor

Description

The Goodlite 5-inch LED Regress Square Slim Ceiling Light with Junction Box offers versatility, efficiency, and superior lighting performance for both residential and commercial spaces. This 5CCT selectable light allows you to choose from five color temperatures-Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4100K, and Super White 5000K-with the simple push of a switch, providing customizable lighting for any setting. With a powerful 23W output delivering 1800 lumens, this LED light is equivalent to a 200W incandescent bulb, offering an impressive energy savings of over 80%. It is fully dimmable, providing smooth, flicker-free brightness control from 100% to 5%, ensuring the perfect ambiance in any room. Rated for wet locations and IC insulation contact, this light is ideal for both indoor and outdoor use, including bathrooms, eaves, and remodels. With an exceptional lifespan of 50,000 hours, it significantly reduces maintenance and electricity costs, saving you money over time while delivering bright, efficient, and reliable illumination.


  • 5CCT: This LED Regress panel light is 5CCT selectable, the color temperature can be Soft White (2700K), Warm White(3000K ), Neutral White (3500K), Cool White(4100K) & Super White(5000K), just push the switch to choose the color temperature you want. 1 panel light meets your needs of 5 different color temperatures.
  • Highly rated for multiple locations:
  • DIMMABLE:
  • Best Choice for Commercial & Residential Use: Super bright & eye protection design provides the best lighting experience.
  • Saves money save over 80% on electricity -will last 50, 000 hours = 45.6 years when on every day for 3-hours/day. With an estimated yearly cost of $126, = $672 savings over the life of the bulb,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.