LED Regress Trimless Square Slim - Recessed Fixture, RS4/15W/SQ/LED/TL/5CCT, 1400 Lumen, 15W

  • Mfr # G-96822

  • Zoro # G116218754


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Length
2 in
Watts
15W
CRI
90
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G-96822
Zoro #
G116218754
UPC #
24431968227
Country of Origin
China

Dimensions

Length
2 in
Width
6.29 in
Diameter
6.29 in

Details

Lumens
1400 Lumen
Voltage
120-277V
Watts
15W
CRI
90
Shape
Round & Square
Housing Material
Aluminum
Rated Life
50000 Hours
Bulb Base Type
IC
Indoor/Outdoor Usage
Outdoor, Indoor
Features
Triac or 0-10V
Light Technology
LED
Dimming Type
Triac or 0-10V
Light Color
5 Color Selectable 2700K - 3000K - 3500K - 4100K - 5000K
Beam Angle
100°

Description

Discover the transformative power of Goodlite's 3" LED Regress Trimless Round Slim Fixture, where innovative design meets unparalleled functionality. Elegantly crafted to complement any indoor space, this Recessed lighting solution offers a brilliant 750 Lumens output, enveloping your environment in a radiant yet soothing light. At the heart of its excellence is the 5CCT color temperature selection, ranging from a Soft White 2700K to Warm White 3000K, Neutral White 3500K, Cool White 4100K, or Super White 5000K, providing unmatched versatility and customizability. Whether you're setting the mood for a romantic dinner or need bright, clear lighting for your workspace, this fixture adapts to every need with a simple switch. Not only does this fixture prioritize your lighting preferences, but it also respects your energy bills and the environment. Consuming a mere 10 watts of power, its energy-efficient LED technology ensures that your spaces are illuminated without excess energy consumption. Additionally, its remarkable 50,000-hour lifespan stands as a testament to the durability and quality that Goodlite promises with every product. The Goodlite LED Recessed Fixture goes beyond the norm to offer a seamless integration into your existing electrical setup. Its compatibility with both Triac & 0-10V dimming systems allows you to control the brightness level with precision, while the multi-volt design ensures it functions flawlessly in a range of voltage scenarios. Certified with an ETL Listing and wet-rated, it's evident that safety and versatility are at the forefront. Whether it's installed in a moisture-prone bathroom or a dry living room, this fixture maintains its integrity and performance. Incorporating this lighting fixture into your home or office is made effortless, thanks to the included cut-out template and installation instructions. Even those new to DIY can have their spaces transformed in no time. Choose Goodlite's 3" LED Recessed Fixture for a lighting experience that's as luxurious as it is reliable


  • Sophisticated Trimless Design: Embrace the sleek, modern aesthetic of Goodlite's 4" LED Recessed Fixture, blending seamlessly into your ceiling with a trimless square form, providing a neat and unobtrusive lighting solution.
  • Superior Luminosity: With an impressive output of 1300 Lumens from a mere 15-watt consumption, this fixture illuminates any space with brilliant efficiency, offering clear, vibrant lighting that enlivens your environment.
  • Color Temperature Mastery: Personalize your lighting landscape with a 5CCT range from a warm 2700K to a daylight-like 5000K, ensuring the perfect shade of light for every time of day and every room's purpose.
  • Versatile & User-Friendly: Engineered for compatibility, this ETL Listed, wet-rated fixture is suitable for all indoor settings and offers hassle-free dimming with both Triac & 0-10V systems, allowing for precise light control.
  • Built to Last: Invest in lighting that's designed for longevity; Goodlite guarantees a 50,000-hour lifespan and backs this durable, high-quality LED fixture with a 3-year warranty for your peace of mind

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.