LED Round, Recessed Ultra Slim Baffle-Trim Fixture, SB4/12W/R/LED/5CCT 1000 Lumens, 12W
- Mfr # G-97822
- Zoro # G916218718
Key Features
Specifications
Details
- MFR #
- G-97822
- Zoro #
- G916218718
- UPC #
- 24431978226
- Country of Origin
- China
- Lumens
- 1000 Lumen
- Voltage
- 120V to 277V
- Rated Life
- 50,000 hr
- Housing Material
- Aluminum
- Shape
- Round
- CRI
- 90
- Watts
- 12W
- Beam Angle
- 100°
- Bulb Base Type
- IC
- Features
- Triac or 0-10V
- Indoor/Outdoor Usage
- Outdoor, Indoor
- Dimming Type
- Triac or 0-10V
- Light Color
- Color Selectable 5CCT 2700K-3000K-3500K-4100K-5000K
- Light Technology
- LED
Dimensions
- Length
- 1.2 in
- Width
- 5.07 in
- Diameter
- 5.07 in
Description
The Goodlite 4" LED Round Recessed Ultra Slim Baffle-Trim Fixture G-97822 is a compact powerhouse that delivers an impressive 1000 lumens of bright, efficient lighting despite its small 4-inch size. Offering color selectability with options ranging from warm 2700K to cool 5000K, this fixture allows you to customize the ambiance of any space, while its smooth Triac and 0-10V dimming capabilities ensure seamless transitions between full brightness and a soft, subtle glow. Its sleek, white finish and timeless design make it a versatile choice that blends effortlessly into various dcor styles, whether for residential or commercial applications. Featuring a high CRI of 90+, this downlight ensures exceptional color accuracy, making it perfect for environments where true-to-life color representation is essential. With reliable performance and flexibility for easy installation, it adapts to a wide range of indoor settings, making it a smart, long-lasting lighting solution for any space.
- Compact Powerhouse Performance: Despite its modest 4-inch size, the Goodlite LED Recessed Fixture packs a punch, delivering a brilliant 1000 Lumens. Its diminutive stature belies its performance, brightening spaces with efficiency and style, proving that great things come in small packages
- Seamless Dimming Control: Achieve the perfect ambiance with ease, thanks to the smooth dimming capabilities of the Goodlite fixture. From a vibrant, full brightness to a subtle glow, the user can adjust the lighting to match the mood of any moment, ensuring a seamless transition for any setting
- Sleek Design, Versatile Application: This light's timeless design and white finish blend effortlessly into any décor, offering sophistication and a classic look that never goes out of style. The universal appeal of this fixture's design and its compatibility with various environments make it a smart choice for any space
- Exceptional Color Quality: With a high CRI rating, the Goodlite LED Fixture ensures colors are seen in their truest form, offering remarkable color precision that enhances the natural beauty of your environment. It's the ideal lighting solution for spaces where color accuracy is paramount
- Reliable and Flexible Installation: Designed for longevity and flexibility, the Goodlite LED offers consistent performance and is engineered to adapt to a variety of settings. Its sturdy construction is paired with the flexibility to fit into any indoor location, adding as many as necessary to illuminate your space to perfection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.