LED Square Ultra Slim - Recessed 15W Wafer Downlight, S5/15W/SQ/LED/5CCT 1350 Lumens, 15W

  • Mfr # G-20227

  • Zoro # G616218766


product price:  $44.39
/ea

Key Features

Voltage
120V
Length
2 in
CRI
90
Rated Life
50000 Hours
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G-20227
Zoro #
G616218766
UPC #
749354202271
Country of Origin
China

Dimensions

Length
2 in
Width
5.68 in
Diameter
5.68 in

Details

Lumens
1100 Lumen
Voltage
120V
CRI
90
Rated Life
50000 Hours
Housing Material
Aluminum
Shape
Square
Watts
15W
Light Technology
LED
Features
Dimmable (Triac)
Dimming Type
Triac
Light Color
Color Selectable 5CCT 2700K-3000K-3500K-4100K-5000K
Indoor/Outdoor Usage
Outdoor, Indoor
Bulb Base Type
GU10
Beam Angle
100°

Description

The Goodlite 5-inch LED Square Ultra Slim Recessed 15W Wafer Downlight G-20227 offers a high-performance lighting solution, delivering 1350 lumens of brightness while consuming just 15 watts, providing energy efficiency without sacrificing light quality. This ultra-slim, square design is perfect for modern interiors, offering a sleek and unobtrusive look. With 5CCT color temperature options ranging from a warm 2700K to a cool 5000K, it allows you to create the perfect ambiance for any space, whether for a cozy atmosphere or a productive workspace. Designed for wide voltage compatibility 120-277V, it ensures consistent performance across various electrical systems. Backed by an impressive 50,000-hour lifespan and ETL listing for safety, this downlight offers superior quality and durability, minimizing the need for frequent replacements. Its high CRI of 90+ ensures accurate and vibrant color representation, while its dimmable Triac and 0-10V compatibility allow for customizable brightness levels to suit any occasion. Easy to install with a flush mount design, this downlight is the ideal choice for a variety of residential and commercial applications.


  • High-Performance Lighting Solution: Experience exceptional brightness with 1350 lumens, equivalent to a 100W bulb, while only consuming 15W. This ultra-slim 5-inch square LED downlight ensures energy efficiency without compromising on light quality
  • Versatile Color Temperatures: With 5CCT, select from 2700K to 5000K to create the perfect ambiance in any room. Whether you need warm light for a cozy atmosphere or cool light for a work environment, this downlight adapts to your needs
  • Wide Voltage Compatibility: Designed for versatility, this downlight operates on a wide voltage range of 120-277V, making it suitable for various electrical setups and ensuring consistent performance across different voltages
  • Superior Quality and Longevity: ETL listed for safety and quality assurance, this LED downlight boasts a CRI of 90+ for accurate color representation and has a lifespan of 50,000 hours, reducing the need for frequent replacements
  • Easy Installation and Dimmable: This flush mount ceiling light is easy to install and fits seamlessly into your space. It's compatible with Triac & 0-10V dimming systems, allowing you to control the light intensity to suit any occasion

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.