LED Regress Trimless Square Slim Luminaire, RS3/10W/SQ/LED/TL/5CCT, 750 Lumen, 10W
- Mfr # G-96821
- Zoro # G616218728
Key Features
Specifications
Details
- MFR #
- G-96821
- Zoro #
- G616218728
- UPC #
- 24431968210
- Country of Origin
- China
- Lumens
- 750 Lumen
- Voltage
- 120V to 277V
- Watts
- 10W
- Rated Life
- 50,000 hr
- CRI
- 90
- Shape
- Square
- Housing Material
- Aluminum
- Light Technology
- LED
- Indoor/Outdoor Usage
- Outdoor, Indoor
- Features
- Triac or 0-10V
- Dimming Type
- Triac or 0-10V
- Light Color
- 5 Color Selectable 2700K - 3000K - 3500K - 4100K - 5000K
- Bulb Base Type
- IC
- Beam Angle
- 100°
Dimensions
- Length
- 2 in
- Width
- 5.11 in
- Diameter
- 5.11 in
Description
Discover the transformative power of Goodlite's 3" LED Regress Trimless Round Slim Fixture, where innovative design meets unparalleled functionality. Elegantly crafted to complement any indoor space, this Recessed lighting solution offers a brilliant 750 Lumens output, enveloping your environment in a radiant yet soothing light. At the heart of its excellence is the 5CCT color temperature selection, ranging from a Soft White 2700K to Warm White 3000K, Neutral White 3500K, Cool White 4100K, or Super White 5000K, providing unmatched versatility and customizability. Whether you're setting the mood for a romantic dinner or need bright, clear lighting for your workspace, this fixture adapts to every need with a simple switch. Not only does this fixture prioritize your lighting preferences, but it also respects your energy bills and the environment. Consuming a mere 10 watts of power, its energy-efficient LED technology ensures that your spaces are illuminated without excess energy consumption. Additionally, its remarkable 50,000-hour lifespan stands as a testament to the durability and quality that Goodlite promises with every product. The Goodlite LED Recessed Fixture goes beyond the norm to offer a seamless integration into your existing electrical setup. Its compatibility with both Triac & 0-10V dimming systems allows you to control the brightness level with precision, while the multi-volt design ensures it functions flawlessly in a range of voltage scenarios. Certified with an ETL Listing and wet-rated, it's evident that safety and versatility are at the forefront. Whether it's installed in a moisture-prone bathroom or a dry living room, this fixture maintains its integrity and performance. Incorporating this lighting fixture into your home or office is made effortless, thanks to the included cut-out template and installation instructions. Even those new to DIY can have their spaces transformed in no time. Choose Goodlite's 3" LED Recessed Fixture for a lighting experience that's as luxurious as it is reliable
- Streamlined Elegance in Lighting: Goodlite's 3" LED Regress Trimless Square Slim Fixture redefines expectations with its sleek, trimless design, offering a subtle yet powerful 750 Lumens of brightness, perfect for creating a modern ambiance in any space.
- Unmatched Versatility in Color Selection: With the 5CCT feature, personalize your lighting atmosphere by selecting from five color temperatures (2700k to 5000k), all from one fixture, ensuring the right light for every mood and occasion.
- Energy-Efficient, High-Performance Lighting: Consuming just 10 watts, this LED Recessed Fixture provides efficient lighting while boasting a long lifespan of 50,000 hours, combining cost savings with enduring performance.
- Comprehensive Compatibility, Seamless Integration: Designed to work with a range of voltages (120-277V), and compatible with Triac & 0-10V dimming systems, this fixture integrates smoothly into any setting, providing a custom lighting solution.
- Dependability with a Touch of Luxury: Goodlite ensures that quality is never compromised, offering a 3-year warranty on its ETL Listed, wet-rated LED fixture, crafted for both luxury and reliability in any indoor environment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.