Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RS8/50W-IC/80W-NIC/RD/LED/5CCT/BX,

  • Mfr # G-98526

  • Zoro # G916218749


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Watts
80/50W
CRI
90
Length
2.78 in
Rated Life
50000 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-98526
Zoro #
G916218749
UPC #
24431985262
Country of Origin
China

Dimensions

Width
8 in
Length
2.78 in
Diameter
9.55 in

Details

Housing Material
Aluminum
Watts
80/50W
CRI
90
Shape
Round
Rated Life
50000 Hours
Voltage
120-277V
Lumens
8000/5000 Lumen
Features
50W Triac or 0-10V, 80W Only 0-10V
Light Technology
LED
Indoor/Outdoor Usage
Outdoor, Indoor
Light Color
5 Color Selectable 2700k - 3000K - 3500K - 4100K - 5000K
Beam Angle
100°
Dimming Type
50W Triac or 0-10V, 80W Only 0-10V
Bulb Base Type
IC

Description

The Goodlite Commercial 8" LED Regress Round Recessed Fixture G-98526 offers powerful illumination, with adjustable brightness ranging from 5000 to 8000 lumens, ideal for lighting large commercial spaces. With a multi-watt setting between 50W and 80W, it allows for flexibility in choosing the right intensity to meet varying lighting needs. The 5CCT feature offers a broad selection of color temperatures, from a warm 2700K to a bright 5000K, allowing for complete customization of the lighting atmosphere. Advanced dimming capabilities, including Triac and 0-10V dimming only available at 80W, provide smooth transitions between light levels, perfect for environments such as retail spaces or professional offices. Designed with both IC-rated 50W and non-IC-rated 80W options, this fixture ensures versatility for different installation conditions, whether in direct contact with insulation or requiring airspace for heat dissipation. With ETL and wet ratings, the fixture combines commercial-grade durability, energy efficiency, and high-quality performance.


  • Commercial-Grade Brilliance: The Goodlite Commercial 8" LED Recessed Fixture delivers exceptional brightness, adjustable from 5000 to a stunning 8000 Lumens, to illuminate expansive spaces with ease and versatility.
  • Flexible Wattage Selection: Catering to diverse lighting needs, this fixture offers a multi-watt setting ranging from 50W to 80W, giving you the power to choose the intensity of illumination suitable for your commercial environment.
  • Customizable Color Temperatures: With a 5CCT selection spanning from a warm 2700K to a daylight 5000K, this LED fixture adapts to your preferred lighting needs, enhancing the mood and functionality of any space.
  • Advanced Dimming Capabilities: Integration with Triac & 0-10V (Only 0-10V at 80W) dimming allows for smooth transition in lighting levels, offering a tailored lighting experience for any setting from retail spaces to professional offices.
  • IC Rated at 50W & Non-IC rated at 80W: An IC-rated housing is designed for direct contact with insulation, while non-IC rated fixtures require a certain airspace around them for heat dissipation. So, non-IC is suitable for higher wattages that generate more heat but can't be used in direct contact with insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.