Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 Ton Split Air Conditioner, Single Stage

  • Mfr # GLXS4MA1810

  • Zoro # G415091058


product price: $1,969.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
208/230 V
Phase
1 Ph
Hz
60 Hz
Width
27-1/2 in
Depth
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLXS4MA1810
Zoro #
G415091058
UPC #
-
Country of Origin
United States

Dimensions

Width
27-1/2 in
Depth
55 in

Details

Voltage
208/230 V
Phase
1 Ph
Cooling Capacity
18,000 BTU (1.5 Ton)
Hz
60 Hz

Description

High-Efficiency Scroll Compressor;Factory-installed filter drier;Fully charged for 15 of tubing length;5mm diameter copper tube/enhanced aluminum fin coil;Service valves with sweat connectionsand easy-to-access gauge ports;Enclosed contactor with lug connection;Ground lug connection;High-pressure switch;AHRI Certified;ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.