Zoro Homepage

1.5 Ton Split Heat Pump 15.2 SEER2, Outdoor Unit

  • Mfr # GSZH501810

  • Zoro # G112884625


original price: $2,581.99
6% off
new price: $2,405.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
30-1/2 in
Height
42 in
Depth
30-1/2 in
Color
Black
Phase
1 Ph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSZH501810
Zoro #
G112884625
UPC #
-
Country of Origin
United States

Dimensions

Width
30-1/2 in
Height
42 in
Depth
30-1/2 in

Details

Color
Black
Phase
1 Ph
Compressor Type
Scroll
Voltage
208/230 V
BtuH Cooling
1.5 Ton
Standards
ENERGY STARĀ® Certified
BtuH Heating
18000-Btu/H
Sound Level dBA
68 dBA
Amps
9 A
Hz
60 Hz
Refrigerant Type
R410A

Description

High-Efficiency scroll compressor. SmartShift technology to ensure quiet reliable defrost. Copper tube/ enhanced aluminum fin coil- 5mm diameter on 1.5-3.5T. Factory-installed suction-line accumulator. Factory-installed compressor crankcase heater. Factory-installed high-capacity muffler. High- and low-pressure switches. Service valves with sweat connections and easy access to gauge ports. Fully charged for 15ft of tubing length. Contactor with lug connection. Ground lug connection. AHRI Certified. ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.