Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 Ton Split Heat Pump 15.2 SEER2, Single Stage

  • Mfr # GLZS4BA1810

  • Zoro # G414913399


original price: $2,441.99
7% off
new price: $2,257.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Phase
1 Ph
Min. Circuit Amps
8.2 A
Hz
60 Hz
Voltage
208/230 V
Indoor Sound Level dB
74 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLZS4BA1810
Zoro #
G414913399
UPC #
-
Country of Origin
United States

Details

Phase
1 Ph
Min. Circuit Amps
8.2 A
Hz
60 Hz
BtuH Cooling
1.5 Ton
Voltage
208/230 V
Indoor Sound Level dB
74 dBA
Cooling Capacity
18,000 BTU (1.5 Ton)

Description

High-Efficiency Compressor;SmartShift technology to ensure quiet reliable defrost;Factory-installed bi-flow liquid line filter drier;Factory-installed suction-line accumulator;Factory-installed compressor crankcase heater;Factory-installed high-capacity muffler;Enhanched aluminum fin coil with 5mm diameter coper tubes in 1.5 -to 3.5 ton;Enhanched aluminum fin coil with 7mm diameter coper tubes in 4.0 -to 5.0 ton;High and low-pressure switches;Fully charged for 15 of tubing length;Service valves with sweat connections and easy-to-access gauge ports;Fully enclosed contactor with lug connection;Ground lug connection;Single-speed PSC condenser fan motor;Capacitor with extended life;AHRI Certified;ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.