Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 Ton Split Heat Pump 15.2 SEER2, Outdoor Unit

  • Mfr # GSZH502410

  • Zoro # G212884624


product price: $2,694.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
37 in
Height
38-1/2 in
Depth
37 in
Refrigerant Type
R410A
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSZH502410
Zoro #
G212884624
UPC #
-
Country of Origin
United States

Dimensions

Width
37 in
Height
38-1/2 in
Depth
37 in

Details

Refrigerant Type
R410A
BtuH Cooling
2 Ton
Hz
60 Hz
Color
Black
Compressor Type
Scroll
Voltage
208/230 V
Standards
ENERGY STARĀ® Certified
Amps
11.5 A
Phase
1 Ph
Sound Level dBA
72 dBA
BtuH Heating
24000-Btu/H

Description

High-Efficiency scroll compressor. SmartShift technology to ensure quiet reliable defrost. Copper tube/ enhanced aluminum fin coil- 5mm diameter on 1.5-3.5T. Factory-installed suction-line accumulator. Factory-installed compressor crankcase heater. Factory-installed high-capacity muffler. High- and low-pressure switches. Service valves with sweat connections and easy access to gauge ports. Fully charged for 15ft of tubing length. Contactor with lug connection. Ground lug connection. AHRI Certified. ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.