208/230V 1300Rpm 2Spd Motor, #0131P00055SP

  • Mfr # 0131P00055SP

  • Zoro # G908537490


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/208V
HP
72 W
Type
Blower Motor
Phase
1
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0131P00055SP
Zoro #
G908537490
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter
0.28 in
Shaft Length
3/4 in
Frame Size
92 mm

Details

Voltage
230/208V
HP
72 W
Type
Blower Motor
Phase
1
Number of Speeds
2
Evap Motor RPM
1300 RPM
Min. Circuit Amps
0.27 A
Number of Poles
4
Power Frequency
60 Hz
Bearing Type
Ball
Insulation Class
B
Rotation
Counter Clockwise
Drive
Direct Drive

Description

Goodman 0131P00055SP. This is a geniune OEM replacement part from Goodman.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.