Zoro Homepage

2.5 Ton Split Heat Pump 15.2 SEER2, Outdoor Unit

  • Mfr # GSZM403010

  • Zoro # G013342613


original price: $2,568.99
9% off
new price: $2,334.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Hz
60 Hz
Indoor Sound Level dB
75 dBA
Phase
1 Ph
Min. Circuit Amps
14.1 A
Voltage
208/230 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSZM403010
Zoro #
G013342613
UPC #
-
Country of Origin
United States

Details

Hz
60 Hz
Indoor Sound Level dB
75 dBA
Phase
1 Ph
Min. Circuit Amps
14.1 A
BtuH Cooling
2.5 Ton
Voltage
208/230 V

Description

High-Efficiency Scroll Compressor. Factory-installed filter drier. Copper tube/ enhanced aluminum fin coil- 5mm diameter on 1.5-3.0T. Fully charged for 15 of tubing length. Service valves with sweat connections and easy-to-access gauge ports. Contactor with lug connection. Ground lug connection. AHRI Certified. ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.