Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Ton R32 Split Air Conditioner 15.2 SEER2, Single Stage

  • Mfr # GLXS5BA3610

  • Zoro # G915091060


product price: $3,179.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Voltage
208/230 V
Phase
1 Ph
Hz
60 Hz
Width
37 in
Depth
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLXS5BA3610
Zoro #
G915091060
UPC #
-
Country of Origin
United States

Dimensions

Width
37 in
Depth
37 in

Details

Voltage
208/230 V
Phase
1 Ph
Cooling Capacity
36,000 BTU (3.0 Ton)
Hz
60 Hz

Description

High-efficiency scroll compressor;Factory-installed filter drier;Fully charged for 15 of tubing length;Copper tube/enhanced aluminum fincoil -5mm diameter on 1.5-3.0T;Service valves with sweat connectionsand easy-to-access gauge ports;Enclosed contactor with lug connection;Ground lug connection;High-pressure switch;AHRI Certified;ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.