Zoro Homepage

3.0 Ton R32 Split Air Conditioner, Single Stage

  • Mfr # GLXS4MA3610

  • Zoro # G415091065


product price: $2,769.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
208/230 V
Phase
1 Ph
Hz
60 Hz
Width
30-1/2 in
Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLXS4MA3610
Zoro #
G415091065
UPC #
-
Country of Origin
United States

Dimensions

Width
30-1/2 in
Depth
60 in

Details

Voltage
208/230 V
Phase
1 Ph
Cooling Capacity
36,000 BTU (3.0 Ton)
Hz
60 Hz

Description

Removable grille-style top design compliant with UL 60335-2-40;Venturi for increased velocity of airflow;Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval;Wire fan discharge grille;Steel louver coil guard;Top and side maintenance access;Single-panel access to controls with space provided for field-installed accessories;When properly anchored, meets the 2023 Florida Building Code unit integrity requirements for hurricane-type winds Anchor bracket kits available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.