Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 Ton Split Air Conditioner, Single Stage

  • Mfr # GLXS4BA4210

  • Zoro # G415091072


product price: $2,869.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Voltage
208/230 V
Phase
1 Ph
Hz
60 Hz
Width
37 in
Depth
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLXS4BA4210
Zoro #
G415091072
UPC #
-
Country of Origin
United States

Dimensions

Width
37 in
Depth
37 in

Details

Voltage
208/230 V
Phase
1 Ph
Cooling Capacity
42,000 BTU (3.5 Ton)
Hz
60 Hz

Description

High efficiency scroll compressor;High-density foam compressor sound blanket;Advanced Copeland CoreSense Technology;Fully charged for 15' of tubing length;Copper tube/ enhanced aluminum fin coil-5mm diameter;Factory-installed filter drier;Sweat connection service valves with easy access to gauge ports;Enclosed contactor with lug connection;High-pressure switch;Capacitors with extended life;AHRI Certified;ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.