Zoro Homepage

4 Ton Split Heat Pump 15.2 SEER2, Outdoor Unit

  • Mfr # GSZB404810

  • Zoro # G614913403


original price: $3,434.99
9% off
new price: $3,122.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Indoor Sound Level dB
74 dBA
Phase
1 Ph
Min. Circuit Amps
19.9 A
Hz
60 Hz
Voltage
208/230 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSZB404810
Zoro #
G614913403
UPC #
-
Country of Origin
United States

Details

Indoor Sound Level dB
74 dBA
Phase
1 Ph
BtuH Cooling
4 Ton
Min. Circuit Amps
19.9 A
Hz
60 Hz
Voltage
208/230 V

Description

Energy-efficient compressor. Enhanced aluminum fin coil with 5 mm diameter copper tubes in 1.5- to 3.5-ton. SmartShift technology to ensure quiet reliable defrost. Single-speed PSC condenser fan motor. High and low-pressure switches. High density compressor sound blanket 1.5-2.0T. Factory-installed hard start kits 1.5-2.0T. Factory-installed compressor crank case heater. Factory-installed high-capacity muffler. Factory installed suction line accumulator. Factory installed bi-flow filter drier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.