Zoro Homepage

4 Ton Split Heat Pump 15.2 SEER2, Outdoor Unit

  • Mfr # GSZH504810

  • Zoro # G913342621


original price: $3,873.99
6% off
new price: $3,609.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Phase
1 Ph
Min. Circuit Amps
19.9 A
Standards
ENERGY STARĀ® Certified
Hz
60 Hz
Indoor Sound Level dB
73 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSZH504810
Zoro #
G913342621
UPC #
-
Country of Origin
United States

Details

Phase
1 Ph
Min. Circuit Amps
19.9 A
Standards
ENERGY STARĀ® Certified
BtuH Cooling
4 Ton
Hz
60 Hz
Indoor Sound Level dB
73 dBA
Voltage
208/230 V

Description

High-Efficiency scroll compressor. SmartShift technology to ensure quiet reliable defrost. Copper tube/ enhanced aluminum fin coil- 5mm diameter on 1.5-3.5T. Factory-installed suction-line accumulator. Factory-installed compressor crankcase heater. Factory-installed high-capacity muffler. High- and low-pressure switches. Service valves with sweat connections and easy access to gauge ports. Fully charged for 15ft of tubing length. Contactor with lug connection. Ground lug connection. AHRI Certified. ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.