Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMST Air Handler, Nine Speed ECM Motor, 4 Ton

  • Mfr # AMST48CU1300

  • Zoro # G615091025


product price: $1,909.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Width (In.)
37 in
Depth (In.)
37 in
Phase
34 Ph
Voltage
208/230 V
Hz
93 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMST48CU1300
Zoro #
G615091025
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
37 in
Depth (In.)
37 in

Details

Phase
34 Ph
Voltage
208/230 V
Hz
93 Hz

Description

Internal factory-installed thermal expansion valves for cooling and heat pump applications;Direct drive, 9-speed ECM blower motor;Factory installed 7mm AlumaFin7 Evaporator Coil on 1-1/2 to 3-1/2 Ton models and 3/8 in. Evaporator Coil on 4 to 5 Ton models;All-aluminum evaporator coil with high-performance coated fin stock;Coil mounting track for quick repositioning;Optimized for use with R-410A refrigerant;Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193;Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193;3 kW - 25 kW electric heater kits;AHRI certified;ETL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.