Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AWST Air Handler, Multi Speed ECM Motor, 2 Ton

  • Mfr # AWST24SU1308

  • Zoro # G215091067


product price: $1,099.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width (In.)
37 in
Depth (In.)
37 in
Hz
100 Hz
Phase
41 Ph
Voltage
208/230 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWST24SU1308
Zoro #
G215091067
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
37 in
Depth (In.)
37 in

Details

Hz
100 Hz
Phase
41 Ph
Voltage
208/230 V

Description

AWST Models: Equipped wit a fully adjustable TXV;Direct-drive, multi-speed motors allows air volume variation for heating/cooling;Direct-drive, multi-speed motors allows air volume variation for heating/cooling;Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW;Aluminum tubing coils on all models;Factory-installed pull-type disconnect;Thermoplastic drain pan with bottom primary and secondary drain connections;AHRI Certified and ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.