This item is Discontinued.

Goodman Cased Coil, 3.5 tons, 22in.Hx21in.Wx21in.D CAPF3642C6

This item is Discontinued.

Goodman

Cased Coil, 3.5 tons, 22in.Hx21in.Wx21in.D (Discontinued)

Mfr # CAPF3642C6
Zoro # G7449344
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAPF3642C6
Zoro #
G7449344
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
19 yr Parts Limited Warranty
Height (In.)
22 in
Width (In.)
21 in
Suction Line Size (In.)
7/8 ODS
Liquid Line Size (In.)
3/8 ODS
Depth (In.)
21 in

Details

Item
Cased Coil
Type
Upflow/Downflow
Compatible With
Furnace Width 21 in
17 SEER
N
For Use With
Split-System A/C and Heat Pump Systems
Drain Pan
Y
Rated CFM @ ARI
1,225
Fin Material
Aluminum
Precharged With
Nitrogen
Requires
Piston or TXV
16 SEER
Y
13 SEER
Y
Agency Compliance
AHRI, ETL Listed
Condensate Drain Connections
Y
14 SEER
Y
15 SEER
Y
Nominal Capacity (Tons)
3.5
Constructed With
Galvanized Steel, Aluminum, Copper, Plastic
Tubing Material
Aluminum
18 SEER
N

Description

Cased Coil, Upflow/Downflow, Nominal Capacity (Tons) 3.5, 1,225, Height (In.) 22 in, Width (In.) 21 in, Depth (In.) 21 in, Liquid Line Size (In.) 3/8 ODS, Suction Line Size (In.) 7/8 ODS, Aluminum, Aluminum, For Use With Split-System A/C and Heat Pump Systems, Requires Piston or TXV, Nitrogen, AHRI, ETL Listed, Y, Y, Y, Y, N, N, Compatible With Furnace Width 21 in, Y, Galvanized Steel, Aluminum, Copper, Plastic, Y, 19 yr Parts Limited Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.