Zoro Homepage
This item is Discontinued.
Goodman Cased Coil, 3.5 tons, 24-1/2in.Hx26in.W CHPF3642C6

Cased Coil, 3.5 tons, 24-1/2in.Hx26in.W (Discontinued)

  • Mfr # CHPF3642C6
  • Zoro # G7450123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHPF3642C6
Zoro #
G7450123
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
24 1/2 in
Manufacturers Warranty Length
27 yr Parts Limited Warranty
Depth (In.)
21 1/8 in
Width (In.)
26 in
Liquid Line Size (In.)
3/8 ODS
Suction Line Size (In.)
7/8 ODS
Liquid Line Connection Size
3/8 in
Overall Height
21 in
Overall Width
26 in
Overall Depth
21 1/8 in
For Furnace Width
21 in
Suction Line Connection Size
3/4 in

Description

Evaporator Coil, Horizontal, Nominal Capacity (Tons) 3.5 ton, 1,225, Height (In.) 24 1/2 in, Width (In.) 26 in, Depth (In.) 21 1/8 in, Liquid Line Size (In.) 3/8 ODS, Suction Line Size (In.) 7/8 ODS, Aluminum, Aluminum, For Use With Split-System A/C and Heat Pump Systems, Requires Piston or TXV, Nitrogen, AHRI, ETL Listed, Y, Y, Y, Y, Y, Y, Compatible With Furnace Width 24.5 in, Y, Aluminum, Copper, Galvanized Steel, Plastic, Y, 27 yr Parts Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.